Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" X 60" White Cotton Knitted Throw Blanket with Fringe

  • Mfr # 519074

  • Zoro # G122883762


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Thickness
0.5 in
Color
White
Material
Cotton
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519074
Zoro #
G122883762
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.5 in
Length
60 in
Width
50 in
Size
Throw

Details

Commercial Use
No
Color
White
Material
Cotton
Theme
No Theme
Reversible
No
Pattern
Solid Color
Heated
No
Fill Material
No fill
Contruction Technique
Knitted
Item
Throws & Blankets
Embroidered
No
Back Side Color
White

Description

This 50-inch x 60-inch white cotton knitted throw blanket with fringe is the perfect accent you've been searching for. Featuring hand knotted fringe, this good looking open weave net-like throw blanket will elevate its surroundings with its genuine and artisanal style. Hot cocoa tastes better with a cozy blanket. This textural knitted offering is the perfect pick those cozy winter nights in. Made from cotton this blanket will make a great addition to any room it's added to. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.