
50" X 60" Yellow Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516507
Zoro # G022883350
product price: $45.99
/eaKey Features
Material
Cotton
Length
50 in
Embroidered
No
Fill Material
Cotton
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516507
Zoro #
G022883350
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Thickness
0.2 in
Size
Throw
Details
Material
Cotton
Embroidered
No
Fill Material
Cotton
Reversible
No
Heated
No
Contruction Technique
Woven
Commercial Use
No
Color
Yellow
Pattern
Striped
Theme
No Theme
Item
Throws & Blankets
Back Side Color
Yellow
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch yellow woven cotton striped throw blanket with tassels is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.