
50" X 60" Yellow Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516600
Zoro # G722883728
product price:Â $38.99
/eaKey Features
Color
Yellow
Material
Cotton
Width
60 in
Pattern
Striped
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516600
Zoro #
G722883728
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Thickness
0.2 in
Length
50 in
Details
Item
Throws & Blankets
Color
Yellow
Material
Cotton
Pattern
Striped
Back Side Color
Yellow
Contruction Technique
Woven
Heated
No
Fill Material
Cotton
Theme
No Theme
Reversible
No
Commercial Use
No
Embroidered
No
Description
This 50-inch x 60-inch yellow woven cotton striped throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.