
50" X 67" Cream And Denim Blue Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632902
Zoro # G822884830
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Material
Cotton Blend
Theme
No Theme
Contruction Technique
Woven
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632902
Zoro #
G822884830
UPC #
-
Country of Origin
Portugal
Dimensions
Thickness
1 in
Size
Throw
Length
67 in
Width
50 in
Details
Material
Cotton Blend
Item
Throws & Blankets
Theme
No Theme
Contruction Technique
Woven
Heated
No
Pattern
Plaid
Commercial Use
No
Embroidered
No
Reversible
No
Color
Cream, Denim Blue
Fill Material
No fill
Description
This 50-inch x 67-inch cream and denim blue cotton blend woven plaid throw blanket with fringe is the perfect accent you've been searching for. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.