
50" X 67" Cream And Light Gray Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632903
Zoro # G722884428
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Embroidered
No
Length
67 in
Reversible
No
Width
50 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632903
Zoro #
G722884428
UPC #
-
Country of Origin
Portugal
Dimensions
Length
67 in
Width
50 in
Thickness
1 in
Size
Throw
Details
Item
Throws & Blankets
Embroidered
No
Reversible
No
Color
Cream, Light Gray
Theme
No Theme
Pattern
Plaid
Material
Cotton Blend
Contruction Technique
Woven
Heated
No
Fill Material
No fill
Commercial Use
No
Description
This 50-inch x 67-inch cream and light gray cotton blend woven plaid throw blanket with fringe is an essential for any cozy abode. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.