50" X 67" Cream And Sand Cotton Blend Woven Plaid Throw Blanket with Fringe

  • Mfr # 632904

  • Zoro # G222885307


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Material
Cotton Blend
Pattern
Plaid
Commercial Use
No
Size
Throw
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632904
Zoro #
G222885307
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Throw
Length
67 in
Width
50 in
Thickness
1 in

Details

Material
Cotton Blend
Pattern
Plaid
Commercial Use
No
Item
Throws & Blankets
Fill Material
No fill
Contruction Technique
Woven
Color
Cream, Sand
Embroidered
No
Reversible
No
Theme
No Theme
Heated
No

Description

This welcoming 50-inch x 67-inch cream and sand cotton blend woven plaid throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.