50" X 67" Cream Cotton Blend Woven Throw Blanket with Fringe

  • Mfr # 632908

  • Zoro # G822885424


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Width
50 in
Color
Cream
Fill Material
No fill
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632908
Zoro #
G822885424
UPC #
-
Country of Origin
Portugal

Dimensions

Thickness
1 in
Width
50 in
Length
67 in
Size
Throw

Details

Item
Throws & Blankets
Color
Cream
Fill Material
No fill
Theme
No Theme
Contruction Technique
Woven
Pattern
Solid Color
Reversible
No
Commercial Use
No
Embroidered
No
Material
Cotton Blend
Heated
No

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 67-inch cream cotton blend woven throw blanket with fringe is the perfect solution. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.