
50" X 67" Denim Blue And White Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632898
Zoro # G022885422
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Fill Material
No fill
Width
50 in
Reversible
No
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632898
Zoro #
G022885422
UPC #
-
Country of Origin
Portugal
Dimensions
Width
50 in
Size
Throw
Thickness
1 in
Length
67 in
Details
Theme
No Theme
Fill Material
No fill
Reversible
No
Material
Cotton Blend
Commercial Use
No
Embroidered
No
Color
Denim Blue, White
Pattern
Plaid
Item
Throws & Blankets
Contruction Technique
Woven
Heated
No
Description
This 50-inch x 67-inch denim blue and white cotton blend woven plaid throw blanket with fringe is the perfect accent you've been searching for. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.