
50" X 67" Gray Cotton Blend Woven Throw Blanket with Fringe
Mfr # 632910
Zoro # G822884885
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Reversible
No
Contruction Technique
Woven
Commercial Use
No
Thickness
1 in
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632910
Zoro #
G822884885
UPC #
-
Country of Origin
Portugal
Dimensions
Thickness
1 in
Length
67 in
Width
50 in
Size
Throw
Details
Reversible
No
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Pattern
Solid Color
Embroidered
No
Material
Cotton Blend
Color
Gray
Item
Throws & Blankets
Theme
No Theme
Heated
No
Description
This 50-inch x 67-inch gray cotton blend woven throw blanket with fringe is an essential for any cozy abode. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.