
50" X 67" Light Gray And Cream Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632906
Zoro # G422884025
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Reversible
No
Embroidered
No
Size
Throw
Pattern
Plaid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632906
Zoro #
G422884025
UPC #
-
Country of Origin
Portugal
Dimensions
Size
Throw
Length
67 in
Width
50 in
Thickness
1 in
Details
Theme
No Theme
Reversible
No
Embroidered
No
Item
Throws & Blankets
Pattern
Plaid
Heated
No
Color
Light Gray, Cream
Fill Material
No fill
Material
Cotton Blend
Commercial Use
No
Contruction Technique
Woven
Description
This 50-inch x 67-inch light gray and cream cotton blend woven plaid throw blanket with fringe is a stylish addition to any sofa. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.