
50" X 67" Light Gray And White Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632899
Zoro # G622885365
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Size
Throw
Thickness
1 in
Length
67 in
Pattern
Plaid
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632899
Zoro #
G622885365
UPC #
-
Country of Origin
Portugal
Dimensions
Size
Throw
Thickness
1 in
Length
67 in
Width
50 in
Details
Item
Throws & Blankets
Pattern
Plaid
Commercial Use
No
Embroidered
No
Theme
No Theme
Reversible
No
Heated
No
Contruction Technique
Woven
Material
Cotton Blend
Color
Light Gray, White
Fill Material
No fill
Description
This 50-inch x 67-inch light gray and white cotton blend woven plaid throw blanket with fringe brings a classic, refined style to your space. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.