50" X 67" Olive Green And White Cotton Blend Woven Plaid Throw Blanket with Fringe

  • Mfr # 632900

  • Zoro # G922884389


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Length
67 in
Material
Cotton Blend
Theme
No Theme
Reversible
No
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632900
Zoro #
G922884389
UPC #
-
Country of Origin
Portugal

Dimensions

Length
67 in
Thickness
1 in
Size
Throw
Width
50 in

Details

Material
Cotton Blend
Item
Throws & Blankets
Theme
No Theme
Color
Olive Green, White
Reversible
No
Fill Material
No fill
Heated
No
Contruction Technique
Woven
Commercial Use
No
Pattern
Plaid
Embroidered
No

Description

This 50-inch x 67-inch olive green and white cotton blend woven plaid throw blanket with fringe brings a classic, refined style to your space. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.