
50" X 67" Olive Green Cotton Blend Woven Throw Blanket with Fringe
Mfr # 632912
Zoro # G522882594
product price:Â $91.49
/ea
Free Shipping & Returns
Key Features
Length
67 in
Theme
No Theme
Material
Cotton Blend
Size
Throw
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632912
Zoro #
G522882594
UPC #
-
Country of Origin
Portugal
Dimensions
Length
67 in
Size
Throw
Thickness
1 in
Width
50 in
Details
Theme
No Theme
Material
Cotton Blend
Heated
No
Commercial Use
No
Contruction Technique
Woven
Color
Olive Green
Embroidered
No
Item
Throws & Blankets
Fill Material
No fill
Reversible
No
Pattern
Solid Color
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 67-inch olive green cotton blend woven throw blanket with fringe is the perfect solution. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.