Shop HOMEROOTS
See all product information
Create Account
50" X 67" Sand And White Cotton Blend Woven Plaid Throw Blanket with Fringe
- Mfr # 633072
- Zoro # G122885384
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
50 in
Length
67 in
Material
Polyester, Cotton
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633072
- Zoro #
- G122885384
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Sand, White
- Material
- Polyester, Cotton
- Item
- Throws & Blankets
- Fill Material
- Polyester, Cotton
- Commercial Use
- No
- Heated
- No
- Pattern
- Plaid
- Theme
- No Theme
- Embroidered
- No
- Reversible
- No
- Contruction Technique
- Woven
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 67 in
- Thickness
- 1 in
Description
Bring warmth, comfort and style to your space with this 50-inch x 67-inch sand and white polyester and cotton woven plaid throw blanket with fringe. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from polyester and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch h x 50-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.