Shop HOMEROOTS
See all product information
Create Account
50" X 67" Sand Cotton Blend Woven Throw Blanket with Fringe
- Mfr # 632913
- Zoro # G822884076
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
50 in
Length
67 in
Material
Blend
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632913
- Zoro #
- G822884076
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 67 in
- Thickness
- 1 in
Details
- Color
- Sand
- Material
- Blend
- Item
- Throws & Blankets
- Heated
- No
- Pattern
- Solid Color
- Embroidered
- No
- Reversible
- No
- Commercial Use
- No
- Fill Material
- No fill
- Contruction Technique
- Woven
- Theme
- No Theme
Description
This 50-inch x 67-inch sand cotton blend woven throw blanket with fringe is the perfect accent you've been searching for. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.