
50" X 70" Beige And Yellow Sunflower Floral Microfiber Plush Throw Blanket
Mfr # 712598
Zoro # G222885512
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Length
70 in
Back Side Color
Ivory
Embroidered
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712598
Zoro #
G222885512
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Length
70 in
Thickness
0.5 in
Size
Throw
Details
Back Side Color
Ivory
Embroidered
No
Fill Material
No fill
Contruction Technique
Woven
Item
Throws & Blankets
Color
Yellow, Green, Beige
Pattern
Floral
Theme
No Theme
Commercial Use
No
Material
Microfiber
Reversible
Yes
Heated
No
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch beige and yellow sunflower floral microfiber plush throw blanket. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.