
50" X 70" Beige Charcoal And Ivory Sailboat Microfiber Plush Throw Blanket
Mfr # 712538
Zoro # G122884370
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Embroidered
No
Back Side Color
Ivory
Contruction Technique
Woven
Reversible
Yes
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712538
Zoro #
G122884370
UPC #
-
Country of Origin
China
Dimensions
Size
Throw
Length
70 in
Width
50 in
Thickness
0.5 in
Details
Item
Throws & Blankets
Embroidered
No
Back Side Color
Ivory
Contruction Technique
Woven
Reversible
Yes
Commercial Use
No
Theme
No Theme
Pattern
Sailboat
Heated
No
Fill Material
No fill
Material
Microfiber
Color
Beige, Charcoal, Ivory
Description
This 50-inch x 70-inch beige charcoal and ivory sailboat microfiber plush throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This ultra-soft plush blanket is designed for ultimate softness. Features a woven sailboat design that offers sumptuous softness and texture that you'll cherish for years to come. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.