
50" X 70" Beige Ivory And Sky Blue Sailboat Microfiber Plush Throw Blanket
Mfr # 712539
Zoro # G322884835
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Width
50 in
Contruction Technique
Woven
Size
Throw
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712539
Zoro #
G322884835
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Size
Throw
Length
70 in
Thickness
0.5 in
Details
Heated
No
Item
Throws & Blankets
Contruction Technique
Woven
Fill Material
No fill
Theme
No Theme
Commercial Use
No
Reversible
Yes
Material
Microfiber
Pattern
Sailboat
Embroidered
No
Back Side Color
Ivory
Color
Beige, Ivory, Sky Blue
Description
This 50-inch x 70-inch beige ivory and sky blue sailboat microfiber plush throw blanket is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a fun coastal sailboat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.