Shop HOMEROOTS
See all product information
Create Account
50" X 70" Beige Pink Orange and Green Cotton Kantha Floral Throw Throw Blanket with Embroidery
- Mfr # 293208
- Zoro # G222885048
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Beige, Pink, Orange, Green
Width
70 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 293208
- Zoro #
- G222885048
- UPC #
- -
- Country of Origin
- India
- Color
- Beige, Pink, Orange, Green
- Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Pink
- Embroidered
- Yes
- Theme
- Nature
- Pattern
- Floral
- Fill Material
- No fill
- Contruction Technique
- Kantha
- Reversible
- Yes
Dimensions
- Size
- Throw
- Width
- 70 in
- Length
- 50 in
- Thickness
- 0.1 in
Description
This 70-inch x 50-inch beige pink orange and green kantha cotton floral throw blanket with embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.