
50" X 70" Black And Blue Ikat Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544529
Zoro # G322883159
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Commercial Use
Yes
Theme
No Theme
Length
70 in
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544529
Zoro #
G322883159
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
70 in
Thickness
0.1 in
Size
Throw
Details
Item
Throws & Blankets
Commercial Use
Yes
Theme
No Theme
Fill Material
No fill
Heated
No
Embroidered
Yes
Material
Cotton
Back Side Color
Brown
Color
Black, Blue
Reversible
No
Contruction Technique
Kantha
Pattern
Ikat
Description
This 50-inch x 70-inch black and blue ikat cotton quilted kantha throw blanket with embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.