
50" X 70" Black And Pink Cotton Kantha Chevron Throw Blanket
Mfr # 544506
Zoro # G822885271
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Kantha
Length
70 in
Embroidered
No
Size
Throw
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544506
Zoro #
G822885271
UPC #
-
Country of Origin
India
Dimensions
Length
70 in
Size
Throw
Thickness
0.1 in
Width
50 in
Details
Contruction Technique
Kantha
Embroidered
No
Commercial Use
Yes
Material
Cotton
Pattern
Chevron
Reversible
No
Back Side Color
Mauve
Color
Black, Pink
Heated
No
Item
Throws & Blankets
Fill Material
No fill
Theme
No Theme
Description
Bring warmth, comfort, and style to your space with this 50-inch x 70-inch black and pink cotton kantha chevron throw blanket. The handmade construction adds a unique touch, while the thermal properties ensure cozy nights ahead. The transitional style seamlessly blends into any decor, making it a versatile piece for all rooms. With a mauve backside color enhancing its appeal, this throw blanket is not only functional but also aesthetically pleasing. Add a touch of handmade elegance to your home with this must-have accessory. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.