
50" X 70" Black Green Red and Pink Kantha Cotton Patchwork Throw Blanket with Embroidery
Mfr # 357576
Zoro # G522883188
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Length
50 in
Commercial Use
No
Embroidered
Yes
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357576
Zoro #
G522883188
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.1 in
Width
70 in
Size
Throw
Details
Reversible
Yes
Color
Black, Green, Red, Pink
Commercial Use
No
Embroidered
Yes
Theme
No Theme
Heated
No
Fill Material
Cotton
Back Side Color
Gray
Contruction Technique
Kantha
Item
Throws & Blankets
Material
Cotton
Pattern
Patchwork
Description
This versatile 50-inch x 70-inch black green red and pink kantha cotton patchwork throw blanket with embroidery is a charming accent that brings comfort and charm, wherever it's placed. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.