
50" X 70" Blue Green And Red Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544522
Zoro # G022884364
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Blue, Red, Green
Width
50 in
Length
70 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
544522
Zoro #
G022884364
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
70 in
Thickness
0.1 in
Details
Color
Blue, Red, Green
Material
Cotton
Item
Throws & Blankets
Heated
No
Contruction Technique
Kantha
Reversible
No
Theme
No Theme
Back Side Color
Natural
Pattern
Floral
Commercial Use
Yes
Embroidered
Yes
Fill Material
No fill
Description
This 50-inch x 70-inch blue green and red floral cotton quilted kantha throw blanket with embroidery is the perfect accent you've been searching for. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.