
50" X 70" Blue Kantha Cotton Floral Throw Blanket with Embroidery
Mfr # 357568
Zoro # G722884251
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Fill Material
Cotton
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357568
Zoro #
G722884251
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Material
Cotton
Fill Material
Cotton
Heated
No
Contruction Technique
Kantha
Embroidered
Yes
Pattern
Floral
Theme
No Theme
Commercial Use
No
Back Side Color
Dark Brown
Reversible
Yes
Color
Blue
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch blue kantha cotton floral throw blanket with embroidery. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.