50" X 70" Blue Paisley Cotton Quilted Kantha Throw Blanket with Embroidery

  • Mfr # 544514

  • Zoro # G122885322


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Pattern
Paisley
Color
Blue
Size
Throw
Theme
No Theme
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544514
Zoro #
G122885322
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Thickness
0.1 in
Length
70 in
Width
50 in

Details

Pattern
Paisley
Color
Blue
Theme
No Theme
Fill Material
No fill
Embroidered
Yes
Contruction Technique
Kantha
Material
Cotton
Item
Throws & Blankets
Heated
No
Reversible
No
Commercial Use
Yes
Back Side Color
Navy Blue

Description

This 50-inch x 70-inch blue paisley cotton quilted kantha throw blanket with embroidery brings a classic, refined style to your space. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 50-inch w x 0.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.