50" X 70" Brown and Black Faux Fur Leopard Plush Throw Blanket

  • Mfr # 354555

  • Zoro # G122884165


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Back Side Color
Brown
Pattern
Animal Print
Embroidered
No
Contruction Technique
Woven
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354555
Zoro #
G122884165
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 in
Length
50 in
Width
70 in
Size
Throw

Details

Back Side Color
Brown
Pattern
Animal Print
Embroidered
No
Contruction Technique
Woven
Item
Throws & Blankets
Fill Material
Polyester
Theme
No Theme
Material
Faux Fur
Reversible
No
Commercial Use
No
Color
Brown, Black
Heated
No

Description

This welcoming 50-inch x 70-inch brown and black faux fur animal print plush throw blanket is a must-have for every sofa, chaise, and bed. This ultra-soft plush blanket is designed for ultimate softness. Features a faux leopard animal print design that offers sumptuous softness and texture that you'll cherish for years to come. Made from faux fur this blanket will make a great addition to any room it's added to. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.