
50" X 70" Brown And Pink Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544547
Zoro # G022885224
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Brown, Pink
Width
50 in
Length
70 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
544547
Zoro #
G022885224
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
70 in
Thickness
0.1 in
Details
Color
Brown, Pink
Material
Cotton
Item
Throws & Blankets
Heated
No
Commercial Use
Yes
Embroidered
Yes
Fill Material
No fill
Reversible
No
Contruction Technique
Kantha
Pattern
Floral
Back Side Color
Pink
Theme
No Theme
Description
This 50-inch x 70-inch brown and pink floral cotton quilted kantha throw blanket with embroidery is the perfect accent you've been searching for. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.