50" X 70" Brown And Red Floral Cotton Quilted Kantha Throw Blanket with Embroidery
- Mfr # 544526
- Zoro # G222883907
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Brown, Red
Width
50 in
Length
70 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544526
- Zoro #
- G222883907
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 70 in
- Thickness
- 0.1 in
Details
- Color
- Brown, Red
- Material
- Cotton
- Item
- Throws & Blankets
- Fill Material
- No fill
- Embroidered
- Yes
- Pattern
- Floral
- Heated
- No
- Commercial Use
- Yes
- Contruction Technique
- Kantha
- Theme
- No Theme
- Reversible
- No
- Back Side Color
- Gray
Description
This 50-inch x 70-inch brown and red floral cotton quilted kantha throw blanket with embroidery brings a classic, refined style to your space. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.