Shop HOMEROOTS
See all product information
Create Account
50" X 70" Charcoal And Gray Geometric Microfiber Plush Throw Blanket
- Mfr # 712375
- Zoro # G622882852
product price:Â
$
72.69
/ea
Key Features
Size
Throw
Color
Charcoal, Gray
Width
50 in
Length
70 in
Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712375
- Zoro #
- G622882852
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 70 in
- Thickness
- 0.5 in
Details
- Color
- Charcoal, Gray
- Material
- Microfiber
- Item
- Throws & Blankets
- Commercial Use
- No
- Reversible
- Yes
- Contruction Technique
- Woven
- Heated
- No
- Fill Material
- No fill
- Pattern
- Geometric
- Embroidered
- No
- Theme
- No Theme
- Back Side Color
- Ivory
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch charcoal and gray geometric microfiber plush throw blanket. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.