
50" X 70" Charcoal Gold And Gray Floral Microfiber Plush Throw Blanket
Mfr # 712393
Zoro # G822882935
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Color
Charcoal, Gold, Gray
Width
50 in
Embroidered
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712393
Zoro #
G822882935
UPC #
-
Country of Origin
China
Dimensions
Length
70 in
Width
50 in
Size
Throw
Thickness
0.5 in
Details
Color
Charcoal, Gold, Gray
Embroidered
No
Fill Material
No fill
Commercial Use
No
Material
Microfiber
Theme
No Theme
Item
Throws & Blankets
Pattern
Floral
Reversible
Yes
Heated
No
Back Side Color
Ivory
Contruction Technique
Woven
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch charcoal gold and gray floral microfiber plush throw blanket. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.