
50" X 70" Dark Gray and Ivory Faux Fur Plush Throw Blanket
Mfr # 354560
Zoro # G922883290
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Thickness
2 in
Contruction Technique
Woven
Commercial Use
No
Material
Faux Fur
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354560
Zoro #
G922883290
UPC #
-
Country of Origin
China
Dimensions
Size
Throw
Thickness
2 in
Length
50 in
Width
70 in
Details
Contruction Technique
Woven
Commercial Use
No
Material
Faux Fur
Color
Dark Gray
Pattern
Solid Color
Item
Throws & Blankets
Theme
No Theme
Fill Material
Polyester
Back Side Color
Dark Gray
Reversible
No
Embroidered
No
Heated
No
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch dark gray and ivory faux fur plush throw blanket. This ultra-soft plush blanket is designed for ultimate softness. Features a dark gray and ivory spotted design that offers sumptuous softness and texture that you'll cherish for years to come. Made from faux fur this blanket will make a great addition to any room it's added to. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.