50" X 70" Gold And Green Chevron Cotton Quilted Kantha Throw Blanket with Embroidery
- Mfr # 544527
- Zoro # G422885176
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
50 in
Length
70 in
Material
Cotton
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544527
- Zoro #
- G422885176
- UPC #
- -
- Country of Origin
- India
- Color
- Gold, Green
- Material
- Cotton
- Item
- Throws & Blankets
- Embroidered
- Yes
- Commercial Use
- Yes
- Heated
- No
- Contruction Technique
- Kantha
- Fill Material
- No fill
- Theme
- No Theme
- Back Side Color
- Natural
- Pattern
- Chevron
- Reversible
- No
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 70 in
- Thickness
- 0.1 in
Description
This 50-inch x 70-inch gold and green chevron cotton quilted kantha throw blanket with embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.