
50" X 70" Gray and White Faux Fur Striped Plush Throw Blanket
Mfr # 354556
Zoro # G522883119
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Fill Material
Polyester
Thickness
2 in
Embroidered
No
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354556
Zoro #
G522883119
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 in
Length
50 in
Size
Throw
Width
70 in
Details
Theme
No Theme
Fill Material
Polyester
Embroidered
No
Contruction Technique
Woven
Heated
No
Reversible
No
Item
Throws & Blankets
Material
Faux Fur
Back Side Color
White
Pattern
Striped
Color
Gray, White
Commercial Use
No
Description
This 50-inch x 70-inch gray and white faux fur striped plush throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a striped design and a super soft feel that you'll cherish for years to come. Made from faux fur this blanket will make a great addition to any room it's added to. 50-inch H x 70-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.