
50" X 70" Gray and White Faux Fur Striped Plush Throw Blanket
Mfr # 354557
Zoro # G322884446
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Pattern
Striped
Fill Material
Polyester
Color
Gray, White
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354557
Zoro #
G322884446
UPC #
-
Country of Origin
China
Dimensions
Width
70 in
Length
50 in
Thickness
2 in
Size
Throw
Details
Commercial Use
No
Pattern
Striped
Fill Material
Polyester
Item
Throws & Blankets
Color
Gray, White
Heated
No
Theme
No Theme
Contruction Technique
Woven
Material
Faux Fur
Back Side Color
Gray
Reversible
No
Embroidered
No
Description
This welcoming 50-inch x 70-inch gray and white faux fur striped plush throw blanket is a must-have for every sofa, chaise, and bed. This ultra-soft plush blanket is designed for ultimate softness. Features a dark gray striped design on the front and a lighter gray solid color on that back. Offering sumptuous softness and texture that you'll cherish for years to come, this blanket will make a great addition to any room it's added to. 50-inch H x 70-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.