
50" X 70" Gray Black And Gold Champagne Bottle Stripe Microfiber Plush Throw Blanket
Mfr # 712593
Zoro # G422885190
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Thickness
0.5 in
Color
Gray, Black, Gold
Commercial Use
No
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712593
Zoro #
G422885190
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 in
Length
70 in
Width
50 in
Size
Throw
Details
Theme
No Theme
Color
Gray, Black, Gold
Commercial Use
No
Material
Microfiber
Item
Throws & Blankets
Fill Material
No fill
Heated
No
Back Side Color
Ivory
Reversible
Yes
Pattern
Striped
Embroidered
No
Contruction Technique
Woven
Description
This 50-inch x 70-inch gray black and gold striped microfiber plush throw blanket brings a classic, refined style to your space. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a fun festive bottles striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.