
50" X 70" Green And Ivory Abstract Microfiber Plush Throw Blanket
Mfr # 712310
Zoro # G722884848
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Material
Microfiber
Contruction Technique
Woven
Fill Material
No fill
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712310
Zoro #
G722884848
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Thickness
0.5 in
Length
70 in
Size
Throw
Details
Theme
No Theme
Material
Microfiber
Contruction Technique
Woven
Fill Material
No fill
Reversible
Yes
Commercial Use
No
Heated
No
Pattern
Abstract
Embroidered
No
Back Side Color
Ivory
Color
Green, Ivory
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch green and ivory abstract microfiber plush throw blanket. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven abstract design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.