50" X 70" Ivory And Yellow Sunflower Floral Microfiber Plush Throw Blanket

  • Mfr # 712597

  • Zoro # G822885448


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Fill Material
No fill
Embroidered
No
Color
Yellow, Blue, Ivory
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712597
Zoro #
G822885448
UPC #
-
Country of Origin
China

Dimensions

Size
Throw
Thickness
0.5 in
Width
50 in
Length
70 in

Details

Fill Material
No fill
Embroidered
No
Color
Yellow, Blue, Ivory
Material
Microfiber
Item
Throws & Blankets
Heated
No
Commercial Use
No
Pattern
Floral
Theme
No Theme
Back Side Color
Ivory
Reversible
Yes
Contruction Technique
Woven

Description

This 50-inch x 70-inch yellow blue and ivory floral microfiber plush throw blanket is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 50.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.