
50" X 70" Ivory Purple And Green Wine Tasting Microfiber Plush Throw Blanket
Mfr # 712595
Zoro # G022884241
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Embroidered
No
Pattern
No Pattern and Not Solid Color
Thickness
0.5 in
Reversible
Yes
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712595
Zoro #
G022884241
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 in
Width
50 in
Length
70 in
Size
Throw
Details
Embroidered
No
Pattern
No Pattern and Not Solid Color
Reversible
Yes
Heated
No
Color
Green, Ivory, Purple
Back Side Color
Ivory
Commercial Use
No
Fill Material
No fill
Item
Throws & Blankets
Theme
No Theme
Contruction Technique
Woven
Material
Microfiber
Description
This 50-inch x 70-inch ivory purple and green leaves microfiber plush throw blanket is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. Features a fun wine tasting design that offers sumptuous softness and texture that you'll cherish for years to come. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.