
50" X 70" Lavender Blue And Ivory Abstract Microfiber Plush Throw Blanket
Mfr # 712304
Zoro # G522883768
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Reversible
Yes
Color
Lavender, Blue, Ivory
Embroidered
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712304
Zoro #
G522883768
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Size
Throw
Thickness
0.5 in
Length
70 in
Details
Material
Microfiber
Reversible
Yes
Color
Lavender, Blue, Ivory
Embroidered
No
Heated
No
Fill Material
No fill
Theme
No Theme
Pattern
Abstract
Commercial Use
No
Contruction Technique
Woven
Item
Throws & Blankets
Back Side Color
Ivory
Description
This 50-inch x 70-inch lavender blue and ivory abstract microfiber plush throw blanket is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. Features a woven abstract design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.