
50" X 70" Linen Coffee And Teal Floral Microfiber Plush Throw Blanket
Mfr # 712405
Zoro # G522883218
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Length
70 in
Back Side Color
Ivory
Pattern
Floral
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712405
Zoro #
G522883218
UPC #
-
Country of Origin
China
Dimensions
Length
70 in
Size
Throw
Width
50 in
Thickness
0.5 in
Details
Material
Microfiber
Back Side Color
Ivory
Pattern
Floral
Item
Throws & Blankets
Contruction Technique
Woven
Fill Material
No fill
Embroidered
No
Theme
No Theme
Heated
No
Color
Linen, Coffee, Teal
Commercial Use
No
Reversible
Yes
Description
This 50-inch x 70-inch linen coffee and teal floral microfiber plush throw blanket is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.