Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" X 70" Multi Colored Eclectic Bohemian Traditional Throw Blankets

  • Mfr # 357580

  • Zoro # G322883814


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Fill Material
Cotton
Theme
No Theme
Material
Cotton
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357580
Zoro #
G322883814
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.1 in
Length
50 in
Width
70 in

Details

Fill Material
Cotton
Item
Throws & Blankets
Theme
No Theme
Material
Cotton
Reversible
Yes
Heated
No
Color
Blue
Commercial Use
No
Back Side Color
Blue
Contruction Technique
Quilted
Pattern
Patchwork

Description

An elegant patchwork of vibrant design with an airy, lightweight feel, the Kantha series is visibly unique. Kantha embroidery is a time-honored artistic technique practiced for centuries by skilled Indian artisans.?Each piece is hand-crafted from several layers of cotton or silk held together by a running 'kantha' stitch. The luxurious materials, rich colors, vintage artistry and one-of-a-kind beauty of these magnificent throws will elevate the decor of any space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.