
50" X 70" Orange Blue and Yellow Cotton Kantha Patchwork with Embroidery
Mfr # 357578
Zoro # G322884002
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Kantha
Length
50 in
Heated
No
Material
Cotton
Pattern
Patchwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357578
Zoro #
G322884002
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
70 in
Thickness
0.1 in
Details
Contruction Technique
Kantha
Heated
No
Material
Cotton
Pattern
Patchwork
Fill Material
Cotton
Commercial Use
No
Item
Throws & Blankets
Reversible
Yes
Back Side Color
Yellow
Embroidered
Yes
Theme
No Theme
Color
Orange, Blue, Yellow
Description
Featuring exquisite kantha technique embroidery, this embellished throw combines traditional design with impeccable craftsmanship. The reversible blanket showcases a vibrant color palette of orange, blue, and yellow, adding a pop of color to any space. Made from high-quality cotton material, this weighted blanket cover provides both comfort and style. The decorative embroidery details elevate the overall look, making it a perfect addition to your home decor. The reverse side in yellow offers versatility, allowing you to switch up your decor effortlessly. Add a touch of elegance and warmth to your living space with this stunning throw and blanket. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.