
50" X 70" Pewter And Beige Southwestern Microfiber Plush Throw Blanket
Mfr # 712351
Zoro # G822882690
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Back Side Color
Ivory
Theme
No Theme
Heated
No
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712351
Zoro #
G822882690
UPC #
-
Country of Origin
China
Dimensions
Length
70 in
Size
Throw
Thickness
0.5 in
Width
50 in
Details
Back Side Color
Ivory
Theme
No Theme
Heated
No
Material
Microfiber
Commercial Use
No
Color
Pewter, Beige
Fill Material
No fill
Embroidered
No
Pattern
Southwestern
Reversible
Yes
Contruction Technique
Woven
Item
Throws & Blankets
Description
This welcoming 50-inch x 70-inch pewter and beige southwestern microfiber plush throw blanket is a must-have for every sofa, chaise, and bed. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven southwestern design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.