
50" X 70" Pink And Blush Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544519
Zoro # G022883299
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Pink, Blush
Width
50 in
Length
70 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
544519
Zoro #
G022883299
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
70 in
Thickness
0.1 in
Details
Color
Pink, Blush
Material
Cotton
Item
Throws & Blankets
Heated
No
Fill Material
No fill
Contruction Technique
Kantha
Theme
No Theme
Commercial Use
Yes
Back Side Color
Blush
Pattern
Floral
Embroidered
Yes
Reversible
No
Description
This 50-inch x 70-inch pink and blush floral cotton quilted kantha throw blanket with embroidery is an essential for any cozy abode. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.