Multifunctional Blanket
- Mfr # 50009
- Zoro # G911944346
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
54 in
Length
80 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50009
- Zoro #
- G911944346
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Length
- 80 in
Details
- Color
- Black
- Material
- Polyester
Description
Blanket, sleeping bag, poncho, pillow - all in one!
- •Snap fasteners: can be expanded with any additional blankets, also to make a double sleeping bag
- •Dirt repellent coating outside and soft fleece on the inside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.