
50" X 70" Pink and Brown Kantha Cotton Abstract Throw Blanket with Embroidery
Mfr # 332343
Zoro # G722885036
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Kantha
Width
70 in
Pattern
Abstract
Reversible
Yes
Color
Pink, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332343
Zoro #
G722885036
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Thickness
0.1 in
Length
50 in
Details
Contruction Technique
Kantha
Pattern
Abstract
Item
Throws & Blankets
Reversible
Yes
Color
Pink, Brown
Back Side Color
Gray
Embroidered
Yes
Material
Cotton
Description
This 50-inch x 70-inch pink and brown kantha cotton abstract throw blanket with embroidery is a stylish addition to any sofa. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.