
50" X 70" Red Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544552
Zoro # G122884417
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Back Side Color
Natural
Embroidered
Yes
Size
Throw
Pattern
Floral
Contruction Technique
Kantha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544552
Zoro #
G122884417
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
70 in
Thickness
0.1 in
Details
Back Side Color
Natural
Embroidered
Yes
Pattern
Floral
Contruction Technique
Kantha
Reversible
No
Heated
No
Theme
No Theme
Material
Cotton
Commercial Use
Yes
Fill Material
No fill
Color
Red
Item
Throws & Blankets
Description
This 50-inch x 70-inch red floral cotton quilted kantha throw blanket with embroidery brings a classic, refined style to your space. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.