50" X 70" Teal And Pink Floral Cotton Quilted Kantha Throw Blanket with Embroidery
- Mfr # 544531
- Zoro # G522884543
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Pink, Teal
Width
50 in
Length
70 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544531
- Zoro #
- G522884543
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 70 in
- Thickness
- 0.1 in
Details
- Color
- Pink, Teal
- Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Natural
- Embroidered
- Yes
- Pattern
- Floral
- Theme
- No Theme
- Contruction Technique
- Kantha
- Commercial Use
- Yes
- Reversible
- No
- Heated
- No
- Fill Material
- No fill
Description
This 50-inch x 70-inch teal and pink floral cotton quilted kantha throw blanket with embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.