
50" X 74" Black and Tan Woven Mod Acrylic Throw Blanket
Mfr # 518757
Zoro # G922882767
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Pattern
Striped
Width
74 in
Heated
No
Theme
No Theme
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518757
Zoro #
G922882767
UPC #
-
Country of Origin
Ecuador
Dimensions
Width
74 in
Length
50 in
Size
Throw
Thickness
0.1 in
Details
Pattern
Striped
Heated
No
Item
Throws & Blankets
Theme
No Theme
Reversible
Yes
Embroidered
No
Material
Mod Acrylic
Commercial Use
No
Color
Black, Tan
Contruction Technique
Woven
Fill Material
No fill
Back Side Color
Black and Tan
Description
This 50-inch x 74-inch black and tan woven mod acrylic throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from mod acrylic this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 74-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.