51" Beige Solid Wood Round Top Dining Table
- Mfr # 712182
- Zoro # G422910311
product price:Â
$
639.99
/ea
Key Features
Shape
Round
Width
51.48 in
Length
51.48 in
Height
29.64 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712182
- Zoro #
- G422910311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 51.48 in
- Length
- 51.48 in
- Height
- 29.64 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Natural
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Mirrored
- No
- Top Wood Species
- Oak
- Table Mechanism
- Fixed
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 8 lb
- Leaf Included
- No
Description
Enjoy making memories around this gorgeous 51-inch beige solid wood round top dining table. You will add an updated and fresh look to your dining space with this beige solid wood table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.64-inch h x 51.48-inch w x 51.48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.